Shop All Vibrators
Vibco
Electric Vibrator, 5.00 A, 115VAC, 1 Phase
Mfr # 2PL-1600-1
Zoro # G8225567
product price: $1,667.99
/ea
Free Shipping & Returns
$1,667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty
- Force Rating 110 to 900 lb
- Power Source Electric
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 11-5/8" |
Overall Width | 9-1/2" |
Overall Height | 8-7/8" |
Mount Hole Size | 1 in |
Mount Hole Center-to-Center Width | 6.63 in |
Mount Hole Center-to-Center Length | 1.06 in |
Description
Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 900 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 64 dBA, Power Source Electric Motor, Operating Voltage 230V AC, Maximum Bin Weight Capacity 9,000 lb, Full Load Current 2.5 A, Overall Length 11.63 in, Overall Width 9.5 in, Overall Height 8.88 in, Weight 64 lb, Horsepower Rating 0.75 hp, Adjustable Force Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Insert, L099/L100, Buna N (29HZ07)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGG3)
- WESTWARD Sanding Backing Pad, 4-1/2 In (PN5ZL19013G)
- GATES Multi-Speed Belts, 2926V1006 (2926V1006)
- VIBCO Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase (2P-200-3)
- VIBCO Pneumatic Vibrator, 250 lb, 8500 vpm (GIO-190)
- VIBCO Pneumatic Vibrator, 380lb, 10,500vpm, 80psi (BV-250)
- VIBCO Pneumatic Vibrator, 3200 vpm (44-3)
- VIBCO Pneumatic Vibrator, 270 lb, 5500 vpm, 80psi (BVS-190)
- VIBCO Pneumatic Vibrator, 5400 vpm (55-1S)
- DAYTON Electric Vibrator, 3.90/1.95 A, 230/460VAC, 3 Phase (1DYL9)
- Vibco Industrial Vibrators