Shop All Vibrators
Vibco
Electric Vibrator, 4.50 A, 115VAC, 1 Phase
Mfr # USL-900
Zoro # G7998234
product price: $1,484.99
/ea
Free Shipping & Returns
$1,484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type High Frequency
- Power Source Electric
- Force Rating 600 to 1100 lb
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 11" |
Overall Width | 7-7/8" |
Overall Height | 7-1/4" |
Mount Hole Size | 3/4 in |
Mount Hole Center-to-Center Width | 4.75 in |
Mount Hole Center-to-Center Length | 0.88 in |
Description
Electric Vibrator, Duty Cycle Intermittent, Maximum Force 1,100 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 85 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 7,000 lb, Full Load Current 4.5 A, Overall Length 11 in, Overall Width 7.88 in, Overall Height 7.25 in, Weight 31 lb, Horsepower Rating 0.33 hp, Adjustable Force Yes, Adjustable Speed Yes, Application For Trucking, Mobile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Hose Clamp, Black, 4.35"Max ID, PK10 (HC-105-PA66-BK)
- NORD Speed Reducer, Right Angle, 56C, 10:1 (SK1SI31Y-56C-10:1)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK87)
- AIGNEP USA Union Tee, 3/8 In, Tube, Brass, PK10 (88230-06)
- VIBCO Pneumatic Vibrator, 600 lb, 5200 vpm, 80psi (VS-320)
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BVS-130)
- VIBCO Pneumatic Vibrator, 1950 vpm (55-3S)
- VIBCO Pneumatic Vibrator, 182lb, 10,500vpm, 80psi (10-3/4)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (BB-100)
- VIBCO Pneumatic Vibrator, 480 lb, 7500 vpm, 80psi (BV-320)
- MAGLINER Motorized Hopper, 27 Cu Ft, Dual Pneu (MHCSDC)
- Vibco Vibrators