Shop All Vibrators
Vibco
Electric Vibrator, 4.50 A, 115VAC, 1 Phase
Mfr # US-900
Zoro # G8074376
product price: $1,315.99
/ea
Free Shipping & Returns
$1,315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type High Frequency
- Force Rating 900 lb
- Power Source Electric
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 11-1/8" |
Overall Width | 5-1/2" |
Overall Height | 6-1/4" |
Mount Hole Size | 1/2 in x 4 5/16 in |
Mount Hole Center-to-Center Length | 6.63 in |
Mount Hole Center-to-Center Width | 3.5 in |
Description
Electric Vibrator, Duty Cycle Intermittent, Maximum Force 900 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 85 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 9,000 lb, Full Load Current 4.5 A, Overall Length 11.13 in, Overall Width 5.5 in, Overall Height 6.25 in, Weight 30 lb, Horsepower Rating 0.25 hp, Adjustable Force Yes, Adjustable Speed Yes, Application For Trucking, Mobile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A39 Outside41.2 Pitch40.3 (42W384)
- MARVEL 32 Oz. Pneumatic Air Tool Oil (MM85R1)
- MAIN FILTER Hydraulic Filter, replaces PARKER SE75351310, Suction Strainer, 125 micron, Outside-In (MF0062114)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock (SVHN6-6M)
- VIBCO Electric Vibrator, 17 A, 115VAC, 1 Phase (ACE10-1-3/4)
- VIBCO Vibrator, Hydraulic (B-190)
- VIBCO Electric Vibrator, 0.65 A, 115VAC, 1 Phase (US-100)
- VIBCO Pneumatic Vibrator, 1000 lb, 4000vpm, 80psi (VSP-510)
- VIBCO Pneumatic Vibrator, 4000 vpm (42-2)
- VIBCO Electric Vibrator, 4.20 A, 115VAC, 1 Phase (4P-600-1)
- DAYTON Battery Operated Vibrator, 13.30 A, 12VDC, DC Phase (1DYN8)
- Vibco Vibrators