Shop All Vibrators
Vibco
Electric Vibrator, 4.20 A, 115VAC, 1 Phase
Mfr # 6P-500-1
Zoro # G8136782
product price: $2,332.99
/ea
Free Shipping & Returns
$2,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty
- Force Rating 100 to 400 lb.
- Power Source Electric
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 15-1/2" |
Overall Width | 6-1/2" |
Overall Height | 7-5/8" |
Mount Hole Center-to-Center Length | 8.38 in |
Mount Hole Center-to-Center Width | 5 in |
Mount Hole Size | 5/8 in x 6 in |
Description
Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 400 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 60 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Full Load Current 4.2 A, Overall Length 15.5 in, Overall Width 6.5 in, Overall Height 7.63 in, Weight 69 lb, Horsepower Rating 0.25 hp, Adjustable Force Yes, Adjustable Speed Yes, Application For Trucking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 10 mm, 400 mm (10MM SOFT CTL X 400MM)
- FUJI ELECTRIC Regenerative Blower, 2 in., 6.16 HP, 3 Ph (2VFB50-6.16-7W)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- SKF 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Open (6000 C3)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (BB-130)
- VIBCO Pneumatic Vibrator, 5000 lb, 4000vpm, 80psi (CCF-5000)
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase (JVS10-1-1/2)
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (55-2)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (BVS-60)
- VIBCO Electric Vibrator, 25/13 A, 12VDC, 1 Phase (DC-700)
- DAYTON Electric Vibrator, 1.3 A, 115VAC, 1 Phase (1DYN2)
- Vibco Industrial Vibrators