Shop All Vibrators
Vibco
Electric Vibrator, 4.00 A, 115VAC, 1 Phase
Mfr # 6P-300-1
Zoro # G7992065
product price: $2,251.99
/ea
Free Shipping & Returns
$2,251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty
- Power Source Electric
- Force Rating 50 to 250 lb
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 15-1/2" |
Overall Width | 6-1/2" |
Overall Height | 7-5/8" |
Mount Hole Size | 5/8 in x 6 in |
Mount Hole Center-to-Center Length | 8.38 in |
Mount Hole Center-to-Center Width | 5 in |
Description
Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 250 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 60 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Full Load Current 4 A, Overall Length 15.5 in, Overall Width 6.5 in, Overall Height 7.63 in, Weight 62 lb, Horsepower Rating 0.25 hp, Adjustable Force Yes, Adjustable Speed Yes, Application For Trucking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Toro 109-3546 Exmark 103-3953 Flat Idler Pulley - 2.75'' Flat Dia. - 3/8'' Bore - Steel (32275097)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 15 # of Teeth (40BS15H X 3/4)
- OETIKER Screw Clamp, SS, Nom.Size. 1-27/64 In, PK10 (17800175-10)
- AMFLO Plug, Barb, 1/4, Steel (CP21-42L)
- VIBCO Electric Vibrator, 0.10 A, 460VAC, 3 Phase (2P-75-3-460V)
- VIBCO Pneumatic Vibrator, 5000 lb, 4000vpm, 80psi (CCL-5000)
- VIBCO Pneumatic Vibrator, 5500 lb, 9000 vpm (SVRWS-5500)
- VIBCO Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase (SPR-60HD)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (BB-130)
- VIBCO Pneumatic Vibrator, 725 lb, 4600 vpm, 80psi (VS-380)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60HD)
- Vibco Industrial Vibrators