Shop All Vibrators
Vibco
Electric Vibrator, 3.70 A, 12VDC, 1 Phase
Mfr # DC-20
Zoro # G7473173
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Battery Operated
- Force Rating 20 lb
- Power Source Electric - 12VDC Battery
- Voltage 12VDC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 5" |
Overall Width | 5" |
Overall Height | 3-1/2" |
Mount Hole Center-to-Center Width | 4 in |
Mount Hole Center-to-Center Length | 4.25 in |
Description
Electric Vibrator, Duty Cycle Intermittent, Maximum Force 20 lbf, Voltage Type DC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 74 dBA, Power Source Battery, Operating Voltage 12V DC, Maximum Bin Weight Capacity 200 lb, Full Load Current 3.7 A, Overall Length 6.75 in, Overall Width 5 in, Overall Height 3.5 in, Weight 4.5 lb, Adjustable Force Yes, Adjustable Speed Yes, Application Bin, Consolidating concrete, Hopper or Chute, Packing material in drums and bags
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1 in x 1 in (6400-16-16-O-SS)
- REELCRAFT Hose Reel, Bumper, 25 ft. X 1/4", ST, BR (AV5425 ELP)
- TRITAN Bearings, Sealed, 6mm Bore Dia., 6.00mm W (SS626 2RS FM222)
- NTN NTN 51213, Angular Thrust Bearing Single Row 65 Mm Id X 100 Mm Od X 27 Mm W Steel Cage (51213)
- VIBCO Pneumatic Vibrator, 5500 lb, 9000 vpm (SVRWS-5500)
- VIBCO Electric Vibrator, 5.0/2.5 A, 230/460VAC, 3 Phase (2P-3500)
- VIBCO Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase (SPR-60HD)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (50-1-1/4)
- VIBCO Electric Vibrator, 16/8 A, 12VDC, 1 Phase (DC-300)
- VIBCO Pneumatic Vibrator, 5500 lb, 9000 vpm (SVRLS-5500)
- VIBCO Electric Vibrator, 1.12 A, 115VAC, 1 Phase (SPR-40)
- Vibco Industrial Vibrators