Shop All Vibrators
Vibco
Electric Vibrator, 3.20 A, 575VAC, 3 Phase
Mfr # 2P-5500-3-575V
Zoro # G9813596
product price: $2,943.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,943.99
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty
- Force Rating 500 to 5600 lb
- Power Source Electric
- Voltage 575VAC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 22-1/4" |
Overall Width | 10-1/4" |
Overall Height | 10-1/2" |
Mount Hole Size | 1 in x 8 7/8 in |
Mount Hole Center-to-Center Length | 12.81 in |
Mount Hole Center-to-Center Width | 7.88 in |
Description
Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 5,600 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 72 dBA, Power Source Electric Motor, Operating Voltage 575V AC, Full Load Current 3.2 A, Overall Length 22.25 in, Overall Width 10.25 in, Overall Height 10.5 in, Weight 230 lb, Horsepower Rating 3 hp, Adjustable Force Yes, Adjustable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L250 V-Belt, 25" Outside Length, 21/32" Top Width, 1 Ribs (5L250)
- MAIN FILTER Hydraulic Filter, replaces LINK-BELT D7J0149, 10 micron, Outside-In, Glass (MF0592564)
- CONTINENTAL 1/2" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR050-50MF-G)
- ZORO SELECT QD Bushing, Series SD, Bore 1-7/8 In (SD178)
- VIBCO Pneumatic Vibrator, 5500 lb, 9000 vpm (SVRWS-5500)
- VIBCO Pneumatic Vibrator, 2400 vpm (55-1-1/2S)
- VIBCO Pneumatic Vibrator, 160lb, 10,000vpm, 80psi (VS-160)
- VIBCO Electric Vibrator, 3.0/1.5 A, 115/230VAC, 1 Phase (2P-200-1)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000 vpm (GIO-100)
- VIBCO Electric Vibrator, 17 A, 115VAC, 1 Phase (ACE10-1-3/4)
- DAYTON Electric Vibrator, 0.36/0.18 A, 230/460VAC, 3 Phase (1DYL4)
- Vibco Vibrators