Shop All Vibrators
Vibco
Electric Vibrator, 2.40 A, 575VAC, 3 Phase
Mfr # 4P-3000-3-575V
Zoro # G9813553
product price: $4,133.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,133.99
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty
- Power Source Electric
- Force Rating 1500 to 3000 lb
- Voltage 575VAC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 24" |
Overall Width | 10-1/4" |
Overall Height | 10-1/2" |
Mount Hole Size | 1 in x 8 7/8 in |
Mount Hole Center-to-Center Length | 12.75 in |
Mount Hole Center-to-Center Width | 7.88 in |
Description
Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 3,000 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 74 dBA, Power Source Electric Motor, Operating Voltage 575V AC, Maximum Bin Weight Capacity 30,000 lb, Full Load Current 2.4 A, Overall Length 24 in, Overall Width 10.25 in, Overall Height 10.5 in, Weight 210 lb, Horsepower Rating 2.5 hp, Adjustable Force Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for 1625752600 / ATLAS COPCO (B1SO0049960)
- KRYTOX 0.5 oz Syringe White (GPL-224)
- D&D Timing Belt, S5M, 10 x 390mm PL, T78 (100-S5M-390)
- GATES XPZ1150 Metric V-Belt, 1150mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1150)
- VIBCO Pneumatic Vibrator, 242 lb, 9000 vpm, 80psi (55-1)
- VIBCO Pneumatic Vibrator, 600 lb, 5200 vpm, 80psi (VS-320)
- VIBCO Pneumatic Vibrator, 500 lbf, 7200 vpm Max Vibration Speed, 70 dBA (VS-250)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (BB-100)
- VIBCO Pneumatic Vibrator, 148lb, 12,000vpm, 80psi (10-5/8)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (BB-130)
- VIBCO Electric Vibrator, 16/8 A, 12VDC, 1 Phase (DC-300)
- Vibco Industrial Vibrators