Shop All Vibrators
Vibco
Electric Vibrator, 22/11 A, 12VDC, 1 Phase
Mfr # DC-450T
Zoro # G3365187
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Battery Operated
- Force Rating 400 lb.
- Power Source Electric - 12VDC Battery
- Voltage 12VDC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8-1/4" |
Overall Width | 4-7/8" |
Overall Height | 4-3/16" |
Description
Electric Vibrator, Duty Cycle Continuous, Maximum Force 400 lbf, Voltage Type DC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 75 dBA, Power Source Battery, Operating Voltage 12V DC, Maximum Bin Weight Capacity 4,000 lb, Full Load Current 22/11 A, Overall Length 8.25 in, Overall Width 4.88 in, Overall Height 4.19 in, Weight 14.5 lb, Adjustable Force Yes, Adjustable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B84 V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (6A162)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-1/2)
- TRITAN Lockwasher, inch, For Use with N02 Locknut (W02)
- MILLENNIUM FILTER Hydraulic Filter, replaces HILLIARD-HILCO PH31201CG, Pressure Line, 10 micron (ZX-PH31201CG)
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase (JVS7-1)
- VIBCO Pneumatic Vibrator, 1050 lb, 3600vpm, 80psi (BVS-570)
- VIBCO Pneumatic Vibrator, 5500 lb, 9000 vpm (SVRLS-5500)
- VIBCO Pneumatic Vibrator, 585 lb, 4000 vpm, 80psi (55-1-1/2)
- VIBCO Electric Vibrator, 0.65 A, 115VAC, 1 Phase (US-100)
- VIBCO Electric Vibrator, 4.50 A, 115VAC, 1 Phase (USL-900)
- MAGLINER Motorized Hopper, 27 Cu Ft, Dual Pneu (MHCSDC)
- Vibco Vibrators