Shop All Vibrators
Vibco
Electric Vibrator, 2.0/1.0 A, 230/460VAC, 3 Phase
Mfr # VMC-800-3
Zoro # G8080335
product price: $2,199.99
/ea
Free Shipping & Returns
$2,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Railroad Car Shaker/Clamp Bracket
- Force Rating 1750 lb.
- Power Source Electric
- Voltage 230/460VAC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Electric Vibrator, Duty Cycle Continuous, Maximum Force 1,750 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 75 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Full Load Current 2.0/1.0 A, Weight 85 lb, Horsepower Rating 0.75 hp, Adjustable Force Yes, Adjustable Speed Yes, Application For Trucking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Needle Tube (TTR4420449G)
- TRITAN Yoke Roller, Flat Head, 1-5/8" L (CYR 1 5/8S)
- NTN NTN 6309, RadialDeep Groove Ball Bearing 45 Mm Id X 100 Mm Od X 25 Mm W Open (6309)
- MTD Belt-V 4L X 85 Lg (954-04297)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (55-1-1/4)
- VIBCO Electric Vibrator, 0.65 A, 115VAC, 1 Phase (US-100)
- VIBCO Pneumatic Vibrator, 30 lb, 15,000 vpm (FBS-100)
- VIBCO Pneumatic Vibrator, 160 lb, 5500 vpm, 80psi (BBS-160)
- VIBCO Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase (SPR-60)
- VIBCO Pneumatic Vibrator, 1000 lb (BVS-510FS)
- DAYTON Electric Vibrator, 0.90/0.45 A, 230/460VAC, 3 Phase (1DYL6)
- Vibco Industrial Vibrators