Shop All Vibrators
Vibco
Electric Vibrator, 17 A, 115VAC, 1 Phase
Mfr # ACE2-2-1/2
Zoro # G8435393
product price: $1,919.99
/ea
Free Shipping & Returns
$1,919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Internal Concrete
- Force Rating 2330 lb
- Power Source Electric
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Size | 2-1/2" x 13" |
Shaft Length | 2 ft. |
Radius of Vibration | 25 in |
Head Diameter | 2 1/2 in |
Description
Electric Vibrator, Horsepower 2 1/2 hp, Shaft Length 2 ft, Head Diameter 2 1/2 in, Radius of Vibration 25 in, Number of Speed Settings 1, Vibrations per Minute 11,000 vpm, Force Rating 2,330 lbf, Shaft Connection Type Quick-Connect, Voltage 115V AC, Head Material Steel, Concrete Vibrator Type Internal Concrete, Phase Single-Phase, Power Source Corded, Series ACE, Standards UL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1/4" x 25 ft Hybrid Air Hose 300 psi (27568)
- DAYTON Shaft Collar, Set Screw, 1Pc, 5/8 In, St, PK3 (2X569)
- PREVOST TruFlate Safety Coupler, 1/4" MNPT (USI 081251)
- JET-LUBE Silicone Lubricant, 5 Gal. Pail, NSF H-1 (52535)
- VIBCO Electric Vibrator, 0.5 A, 115VAC, 1 Phase (2P-100-1)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (50-1-1/4)
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BVS-130)
- VIBCO Electric Vibrator, 4.50 A, 115VAC, 1 Phase (USL-900)
- VIBCO Pneumatic Vibrator, 900 lb, 4000 vpm, 80psi (BVS-510)
- VIBCO Pneumatic Vibrator, 148lb, 12,000vpm, 80psi (10-5/8)
- VIBCO Electric Vibrator, 32/16 A, 12VDC, 1 Phase (DC-1600)
- Vibco Vibrators