Shop All Vibrators
Vibco
Electric Vibrator, 17 A, 115VAC, 1 Phase
Mfr # ACE14-2
Zoro # G8278821
product price: $2,121.99
/ea
Free Shipping & Returns
$2,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Internal Concrete
- Force Rating 1450 lb
- Power Source Electric
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Size | 2" x 14" |
Shaft Length | 14 ft. |
Radius of Vibration | 22 in |
Head Length | 14 in |
Head Diameter | 2 in |
Description
Electric Vibrator, Horsepower 2 1/2 hp, Shaft Length 14 ft, Head Diameter 2 in, Radius of Vibration 22 in, Number of Speed Settings 1, Vibrations per Minute 11,000 vpm, Force Rating 1,450 lbf, Shaft Connection Type Quick-Connect, Voltage 115V AC, Head Material Steel, Head Length 14 in, Concrete Vibrator Type Internal Concrete, Current 15 A, Phase Single-Phase, Power Source Corded, Series ACE, Standards UL Listed, Tool Weight 17 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" NPT Male P-Style Plug (1809)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/8 In (PSF0610-04)
- DAYTON Run Capacitor, 12.5 MFD, 370V, Round (2MEC4)
- HYDROMAXX 1-1/2"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS112100)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000 vpm (VC-130)
- VIBCO Pneumatic Vibrator, 250 lb, 8500 vpm, 80psi (BBS-190)
- VIBCO Pneumatic Vibrator, 5000 lb, 4000vpm, 80psi (CCF-5000)
- VIBCO Pneumatic Vibrator, 800 lb (PF-800)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (V-100)
- VIBCO Pneumatic Vibrator, 585 lb, 4000 vpm, 80psi (50-1-1/2)
- VIBCO Pneumatic Vibrator, 5500 lb, 9000 vpm (SVRLS-5500)
- Vibco Industrial Vibrators