Shop All Vibrators
Vibco
Electric Vibrator, 1.6/0.8 A, 575VAC, 3 Phase
Mfr # 2PX-450-3-575V
Zoro # G8082934
product price: $1,745.99
/ea
Free Shipping & Returns
$1,745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Explosion Proof
- Power Source Electric
- Force Rating 110 to 900 lb
- Voltage 575VAC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 14-1/2" |
Overall Width | 11-1/4" |
Overall Height | 6-1/8" |
Description
Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 900 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 62 dBA, Power Source Electric Motor, Operating Voltage 575V AC, Maximum Bin Weight Capacity 9,000 lb, Full Load Current 1.6/0.8 A, Overall Length 14.5 in, Overall Width 11.25 in, Overall Height 6.13 in, Standards Class I, Group C and D, Division 1 Temp. Code T3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Assembly 1"IDx50Ft 300PSI, 5096-50 (5096-50)
- ZORO SELECT A48 Outside50.2 Pitch49.3 (42W393)
- STONER Wax Pattern Release, 12 oz, Aerosol (E412)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx50 ft., 4500 psi (H28008-50)
- VIBCO Pneumatic Vibrator, 725 lb, 4600 vpm, 80psi (VS-380)
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (50-2)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (55-1-1/4)
- VIBCO Pneumatic Vibrator, 1200 vpm (50-2LS)
- VIBCO Electric Vibrator, 2.0/1.0 A, 230/460VAC, 3 Phase (2P-800-3)
- VIBCO Electric Vibrator, 0.7/3.2 A, 115VAC, 1 Phase (SPR-21)
- VIBCO Vibrator, Hydraulic (B-250)
- Vibco Vibrators