Shop All Vibrators
Vibco
Electric Vibrator, 15 A, 115VAC, 1 Phase
Mfr # JVS7-1
Zoro # G7962394
product price: $1,658.99
/ea
Free Shipping & Returns
$1,658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Internal Concrete
- Power Source Electric
- Force Rating 183 lb
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Size | 1" x 13" |
Shaft Length | 7 ft. |
Head Length | 13 in |
Head Diameter | 1 in |
Radius of Vibration | 5 in |
Description
Electric Vibrator, Horsepower 1 1/2 hp, Shaft Length 7 ft, Head Diameter 1 in, Radius of Vibration 5 in, Number of Speed Settings 1, Vibrations per Minute 11,000 vpm, Force Rating 183 lbf, Shaft Connection Type Quick-Connect, Voltage 115V AC, Head Material Steel, Head Length 13 in, Concrete Vibrator Type Internal Concrete, Current 15 A, Phase Single-Phase, Power Source Corded, Series JVS, Standards UL Listed, Tool Weight 13 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT THROTTLE LEVER (ACA95J-842304)
- THOMAS Piston Air Compressor, 1/2HP, 110/220-240V (270073)
- FENNER DRIVES V-Belt Idler Pulley, A Belt Type, 4 In O D (VA4001)
- LOC-LINE Shield Kit, 7.5x10 (60526)
- VIBCO Pneumatic Vibrator, 242 lb, 9000 vpm, 80psi (55-1)
- VIBCO Pneumatic Vibrator, 30 lb, 15,000 vpm (FBS-100)
- VIBCO Electric Vibrator, 0.7/0.32 A, 115VAC, 1 Phase (SPWT-80)
- VIBCO Vibrator, Hydraulic (B-320)
- VIBCO Pneumatic Vibrator, 585 lb, 4000 vpm, 80psi (55-1-1/2)
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi (V-190)
- VIBCO Electric Vibrator, 0.7 A, 460VAC, 3 Phase (2P-100-3-460V)
- Vibco Vibrators