Shop All Vibrators
Vibco
Electric Vibrator, 15 A, 115VAC, 1 Phase
Mfr # JVS7-1-1/2
Zoro # G0442757
product price: $1,760.99
/ea
Free Shipping & Returns
$1,760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Internal Concrete
- Power Source Electric
- Force Rating 760 lb.
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7" |
Head Size | 1-1/2" x 14" |
Shaft Length | 7 ft. |
Head Length | 14 in |
Head Diameter | 1 1/2 in |
Radius of Vibration | 14 in |
Description
Electric Vibrator, Horsepower 1 1/2 hp, Shaft Length 7 ft, Head Diameter 1 1/2 in, Radius of Vibration 14 in, Number of Speed Settings 1, Vibrations per Minute 11,000 vpm, Force Rating 760 lbf, Shaft Connection Type Quick-Connect, Voltage 115V AC, Head Material Steel, Head Length 14 in, Concrete Vibrator Type Internal Concrete, Current 15 A, Phase Single-Phase, Power Source Corded, Series JVS, Standards UL Listed, Tool Weight 13 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Filter/Regulator, 1/2inNPT, 106cfm, 145 psi (FRC159334-S)
- LUBRIMATIC Mini Grease Gun Kit, Pistol Grip, 3oz Bulk (30-132)
- HERITAGE Flush Drive Grease Fitting, 1/8", CS CD (H1877)
- SKF Single Row Ball Bearings, Shielded (6208ZNR)
- VIBCO Electric Vibrator, 25/13 A, 12VDC, 1 Phase (DC-700)
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BBS-130)
- VIBCO Electric Vibrator, 12/6 A, 12VDC, 1 Phase (DC-100)
- VIBCO Pneumatic Vibrator, 75 lbf, 10500 vpm Max Vibration Speed, 67 dBA (VS-130)
- VIBCO Pneumatic Vibrator, 140lb, 15,000vpm, 60psi (BB-160)
- VIBCO Electric Vibrator, 17 A, 115VAC, 1 Phase (ACE10-1-1/2)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (55-1-1/4)
- Vibco Vibrators