Shop All Vibrators
Vibco
Electric Vibrator, 15 A, 115VAC, 1 Phase
Mfr # JVS5-1-1/4
Zoro # G8057323
Free Shipping & Returns
$1,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Internal Concrete
- Force Rating 430 lb
- Power Source Electric
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Head Size | 1-1/4" x 13" |
Shaft Length | 5 ft. |
Head Diameter | 1 1/4 in |
Head Length | 13 in |
Radius of Vibration | 7 in |
Description
Electric Vibrator, Horsepower 1 1/2 hp, Shaft Length 5 ft, Head Diameter 1 1/4 in, Radius of Vibration 7 in, Number of Speed Settings 1, Vibrations per Minute 11,000 vpm, Force Rating 430 lbf, Shaft Connection Type Quick-Connect, Voltage 115V AC, Head Material Steel, Head Length 13 in, Concrete Vibrator Type Internal Concrete, Current 15 A, Phase Single-Phase, Power Source Corded, Series JVS, Standards UL Listed, Tool Weight 13 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON FPK02 Housing, Long (P762770)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (218-322)
- DAYTON 4L530 V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (4L530)
- ENERPAC RCS101, 11.2 ton Capacity, 1.50 in Stroke, Low Height Hydraulic Cylinder (RCS101)
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase (JVS10-1)
- VIBCO Electric Vibrator, 0.5 A, 115VAC, 1 Phase (2P-100-1)
- VIBCO Pneumatic Vibrator, 600 lb, 6200 vpm, 80psi (BV-380)
- VIBCO Electric Vibrator, 3.5 A, 115VAC, 1 Phase (SCR-500)
- VIBCO Pneumatic Vibrator, 800 lb (PF-800)
- VIBCO Electric Vibrator, 5.0/2.5 A, 115/230VAC, 1 Phase (2PX-450-1)
- VIBCO Pneumatic Vibrator, 650 lb, 8900 vpm, 80psi (V-320)
- Vibco Vibrators