Shop All Vibrators
Vibco
Electric Vibrator, 15 A, 115VAC, 1 Phase
Mfr # JVS21-1-1/4
Zoro # G8163206
product price: $2,070.99
/ea
Free Shipping & Returns
$2,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Internal Concrete
- Force Rating 430 lb
- Power Source Electric
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Size | 1-1/4" x 13" |
Shaft Length | 21 ft. |
Head Length | 13 in |
Head Diameter | 1 1/4 in |
Radius of Vibration | 7 in |
Description
Electric Vibrator, Horsepower 1 1/2 hp, Shaft Length 21 ft, Head Diameter 1 1/4 in, Radius of Vibration 7 in, Number of Speed Settings 1, Vibrations per Minute 11,000 vpm, Force Rating 430 lbf, Shaft Connection Type Quick-Connect, Voltage 115V AC, Head Material Steel, Head Length 13 in, Concrete Vibrator Type Internal Concrete, Current 15 A, Phase Single-Phase, Power Source Corded, Series JVS, Standards UL Listed, Tool Weight 13 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALCOOL Cutting Lubricant, 5 gal., Blue (VPTap-005B)
- ELECTRIC MOTORS AND SPECIALTIES ECM Unit Bearing Motor, 13 WO, 115 Volt, Hussmann Replacement Case Motor (UTBCF1701E56C)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.00" OD (3V303)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M20-250-10)
- VIBCO Electric Vibrator, 5.0/2.5 A, 230/460VAC, 3 Phase (2P-2500)
- VIBCO Pneumatic Vibrator, 2400 vpm (55-1-1/2S)
- VIBCO Pneumatic Vibrator, 5000 lb, 4000vpm, 80psi (CCF-5000)
- VIBCO Electric Vibrator, 6.50 A, 115VAC, 1 Phase (SCR-1000)
- VIBCO Pneumatic Vibrator, 7000 lb, 5000vpm, 80psi (CCW-5000)
- VIBCO Electric Vibrator, 0.65 A, 115VAC, 1 Phase (US-100)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - MLTSS-320-316L (MLTSS-32-316L)
- Vibco Vibrators