Shop All Vibrators
Vibco
Electric Vibrator, 15 A, 115VAC, 1 Phase
Mfr # JVS10-1-1/2
Zoro # G2456596
Free Shipping & Returns
$2,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Internal Concrete
- Power Source Electric
- Force Rating 760 lb.
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 10" |
Shaft Length | 10 ft. |
Head Size | 1-1/2" x 14" |
Head Diameter | 1 1/2 in |
Head Length | 14 in |
Radius of Vibration | 14 in |
Description
Electric Vibrator, Horsepower 1 1/2 hp, Shaft Length 10 ft, Head Diameter 1 1/2 in, Radius of Vibration 14 in, Number of Speed Settings 1, Vibrations per Minute 11,000 vpm, Force Rating 760 lbf, Shaft Connection Type Quick-Connect, Voltage 115V AC, Head Material Steel, Head Length 14 in, Concrete Vibrator Type Internal Concrete, Current 15 A, Phase Single-Phase, Power Source Corded, Series JVS, Standards UL Approved, Tool Weight 13 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 077043014177 / KAISHAN COMPRESSOR (B1SA0001272)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/4-18, 3/8-18, Strt Swl (2045-4-6S)
- TAP MAGIC Cutting Oil, 17 oz, Aerosol (80017FL)
- GATES MegaCrimp Couplings (6G-6FJX)
- VIBCO Pneumatic Vibrator, 1200 vpm (50-2LS)
- VIBCO Pneumatic Vibrator, 600 lb, 6200 vpm, 80psi (BV-380)
- VIBCO Electric Vibrator, 5.0/2.5 A, 115/230VAC, 1 Phase (2P-450-1)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (VS-100)
- VIBCO Pneumatic Vibrator, 725 lb, 4600 vpm, 80psi (VS-380)
- VIBCO Pneumatic Vibrator, 1000 lb (BVS-510FS)
- VIBCO VIBRATORS Vibco Pneumatic Ball Vibrator - V-380 (V-38)
- Vibco Industrial Vibrators