Shop All Vibrators
Vibco
Electric Vibrator, 14/7 A, 12VDC, 1 Phase
Mfr # DC-200
Zoro # G1168623
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Battery Operated
- Force Rating 300 lb.
- Power Source Electric - 12VDC Battery
- Voltage 12VDC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 8-5/8" |
Overall Width | 4-1/16" |
Overall Height | 4-5/8" |
Mount Hole Center-to-Center Length | 5.63 in |
Mount Hole Size | 5/16 in X 3 5/8 in |
Mount Hole Center-to-Center Width | 3 in |
Description
Electric Vibrator, Duty Cycle Continuous, Maximum Force 300 lbf, Voltage Type DC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 73 dBA, Power Source Battery, Operating Voltage 12V DC, Maximum Bin Weight Capacity 2,000 lb, Full Load Current 14 A, Overall Length 8.88 in, Overall Width 4.13 in, Overall Height 5 in, Weight 15.5 lb, Adjustable Force Yes, Adjustable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, 1/2 in Port, NPT (K514LM)
- DAYTON Motor Start Capacitor, 189-227 MFD, Round (6FLU0)
- VIAIR Illuminated Dash Panel Gauge Kit, Black F (20062)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-F)
- VIBCO Pneumatic Vibrator, 380lb, 10,500vpm, 80psi (V-250)
- VIBCO Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase (SPR-80)
- VIBCO Hydraulic Vibrator (HC-3500)
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi (BV-190)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (V-130)
- VIBCO Electric Vibrator, 1.2/0.6 A, 230/460VAC, 3 Phase (4P-700-3)
- DAYTON Electric Vibrator, 1.94/0.97 A, 230/460VAC, 3 Phase (1DYL7)
- Vibco Industrial Vibrators