Shop All Vibrators
Vibco
Electric Vibrator, 1.3 A, 115VAC, 1 Phase
Mfr # SCR-100
Zoro # G3117466
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Adjustable
- Force Rating 100 lb
- Power Source Electric
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6-3/4" |
Overall Width | 6" |
Overall Height | 4-1/4" |
Mount Hole Size | 3/8 inx 1/2 in |
Mount Hole Center-to-Center Length | 5 in |
Mount Hole Center-to-Center Width | 5 in |
Description
Electric Vibrator, Maximum Vibrations per Minute at Intermittent Duty 4,000 vpm, Minimum Vibrations per Minute at Intermittent Duty 2,500 vpm, Maximum Vibrations per Minute at Continuous Duty 2,500 vpm, Minimum Vibrations per Minute at Continuous Duty 950 vpm, Duty Cycle Continuous, Maximum Force 100 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 68 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 2517, Bore Dia 1.125 In (2517 1.1/8)
- FESTO Pressure Regulator MS2-LR-M5-D6-AR-MPA-B (MS2-LR-M5-D6-AR-MPA-B)
- ARO Valve, 50 Series, 5040-07 (5040-07)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 30mm (L11030MM)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000 vpm (GIO-100)
- VIBCO Electric Vibrator, 3.70 A, 12VDC, 1 Phase (DC-20)
- VIBCO Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase (SPR-80)
- VIBCO Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase (SPR-80HD)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-21)
- VIBCO Pneumatic Vibrator, 670 lb, 4500 vpm, 80psi (BVS-380)
- VIBCO Electric Vibrator, 4.50 A, 115VAC, 1 Phase (US-900)
- Vibco Industrial Vibrators