Shop All Vibrators
Vibco
Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase
Mfr # SPR-60HD
Zoro # G2998922
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty
- Power Source Electric
- Force Rating 60 lb.
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 7" |
Overall Width | 6" |
Overall Height | 4-1/4" |
Mount Hole Center-to-Center Length | 5.88 in |
Mount Hole Size | 3/8 in x 1/2in |
Mount Hole Center-to-Center Width | 5 in |
Description
Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 60 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Fan-Cooled, Sound Level 60 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 600 lb, Full Load Current 1.27/0.64 A, Overall Length 7 in, Overall Width 6 in, Overall Height 4.25 in, Standards ASME, ASTM, Weight 7 lb, Horsepower Rating 0.05 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler, 3/4 In Size (3LX96)
- INGERSOLL-RAND Pin (IR231-704)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 20 HP, 300 cfm (DV0300D-PA3)
- INGERSOLL-RAND V Belt, Ingersoll Rand (95099479)
- VIBCO Pneumatic Vibrator, 450lb, 18,000vpm, 80psi (KA-1-3/8)
- VIBCO Pneumatic Vibrator, 7000 lb, 5000vpm, 80psi (CCW-5000)
- VIBCO Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase (4P-350-3)
- VIBCO Pneumatic Vibrator, 585 lb, 4000 vpm, 80psi (55-1-1/2)
- VIBCO Electric Vibrator, 32/16 A, 12VDC, 1 Phase (DC-1600)
- VIBCO Pneumatic Vibrator, 182lb, 10,500vpm, 80psi (10-3/4)
- VIBCO Electric Vibrator, 0.65 A, 115VAC, 1 Phase (US-100)
- Vibco Vibrators