Shop All Vibrators
Vibco
Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase
Mfr # SPR-60
Zoro # G0852835
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Compact
- Power Source Electric
- Force Rating 60 lb.
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 7" |
Overall Width | 6" |
Overall Height | 4-1/4" |
Mount Hole Center-to-Center Length | 5.88 in |
Mount Hole Size | 3/8 inx 1/2 in |
Mount Hole Center-to-Center Width | 5 in |
Description
Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 60 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Fan-Cooled, Sound Level 48 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 600 lb, Full Load Current 1.5 A, Overall Length 7 in, Overall Width 6 in, Overall Height 4.25 in, Standards ASME, ASTM, Weight 7 lb, Horsepower Rating 0.05 hp, Adjustable Force Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 1922V460 (1922V460)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 3 HP, 230V AC, 1,760 Nameplate RPM (6K881)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 50 psi (F83050 OLP)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006863, Pressure Line, 10 micron (ZX-R928006863)
- VIBCO Pneumatic Vibrator, 242 lb, 9000 vpm, 80psi (10-1)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60HD)
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BBS-130)
- VIBCO Pneumatic Vibrator, 182lb, 10,500vpm, 80psi (10-3/4)
- VIBCO Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase (SPR-60HD)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (BV-60)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 11 lb, 19,250 vpm (CVT-P-1)
- Vibco Industrial Vibrators