Shop All Vibrators
Vibco
Electric Vibrator, 1.2/0.6 A, 230/460VAC, 3 Phase
Mfr # VMW-1000-3
Zoro # G8248913
product price: $2,009.99
/ea
Free Shipping & Returns
$2,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Railroad Car Shaker/Wedge Bracket
- Power Source Electric
- Force Rating 1000 lb.
- Voltage 230/460VAC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Electric Vibrator, Duty Cycle Continuous, Maximum Force 1,000 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 70 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Full Load Current 1.2/0.6 A, Weight 50 lb, Horsepower Rating 0.5 hp, Adjustable Force Yes, Adjustable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35341-400)
- SMC Speed Exhaust Control Valve, 3/8, NPTxTube (ASV410F-N03-11S)
- IKO Shell Needle Roller Bearing, Metric, #TLA810Z (TLA810Z)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-06)
- VIBCO Pneumatic Vibrator, 380lb, 10,500vpm, 80psi (V-250)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (V-100)
- VIBCO Pneumatic Vibrator, 585 lb, 4000 vpm, 80psi (50-1-1/2)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (BV-130)
- VIBCO Electric Vibrator, 6.0/3.0 A, 230/460VAC, 3 Phase (4P-5000)
- VIBCO Pneumatic Vibrator, 2000 lb, 4000vpm, 80psi (CCF-2000)
- VIBCO Pneumatic Vibrator, 5500 lb, 9000 vpm (SVRWS-5500)
- Vibco Vibrators