Shop All Vibrators
Vibco
Electric Vibrator, 1.2/0.6 A, 230/460VAC, 3 Phase
Mfr # 2PL-1600-3
Zoro # G7901494
Free Shipping & Returns
$1,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty
- Force Rating 110 to 900 lb
- Power Source Electric
- Voltage 230/460VAC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 11-5/8" |
Overall Width | 9-1/2" |
Overall Height | 8-7/8" |
Mount Hole Center-to-Center Width | 6.63 in |
Mount Hole Center-to-Center Length | 1.06 in |
Mount Hole Size | 1 in |
Description
Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 900 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 64 dBA, Power Source Electric Motor, Operating Voltage 575V AC, Maximum Bin Weight Capacity 9,000 lb, Full Load Current 0.5 A, Overall Length 11.63 in, Overall Width 9.5 in, Overall Height 8.88 in, Weight 64 lb, Horsepower Rating 0.5 hp, Adjustable Force Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 48" Stainl, PK5 (SPAFTA7308122N)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06S)
- TRITAN Thrust Washer, dia. 0.875in, 0.06in. Thick (TRB1423)
- PRIMEFIT Industrial Coupler Steel 3/8-in. x 1/4-in. Male NPT, 10PK (IC3814MS-B10-P)
- VIBCO Electric Vibrator, 8.0/4.0 A, 115/230VAC, 1 Phase (2P-800-1)
- VIBCO Electric Vibrator, 3.0/1.5 A, 115/230VAC, 1 Phase (2P-200-1)
- VIBCO Electric Vibrator, 3.70 A, 12VDC, 1 Phase (DC-20)
- VIBCO Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase (SPR-60HD)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (BVS-60)
- VIBCO Electric Vibrator, 17 A, 115VAC, 1 Phase (ACE10-1-1/2)
- VIBCO VIBRATORS Vibco Small Impact Electric Vibrator - SPRT-80 (SPRT-80)
- Vibco Industrial Vibrators