Shop All Vibrators
Vibco
Electric Vibrator, 1.20 A, 575VAC, 3 Phase
Mfr # 4P-1400-3-575V
Zoro # G7982886
product price: $2,149.99
/ea
Free Shipping & Returns
$2,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty
- Force Rating 400 to 1100 lb
- Power Source Electric
- Voltage 575VAC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 16-1/2" |
Overall Width | 7-1/2" |
Overall Height | 8-1/2" |
Mount Hole Center-to-Center Length | 10.81 in |
Mount Hole Size | 5/8 in x 7 in |
Mount Hole Center-to-Center Width | 5.5 in |
Description
Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 1,100 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 70 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Maximum Bin Weight Capacity 11,000 lb, Full Load Current 1.2 A, Overall Length 16.5 in, Overall Width 7.5 in, Overall Height 8.5 in, Weight 102 lb, Horsepower Rating 1 hp, Adjustable Force Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 48958235 / INGERSOLL RAND (B1SA0001431)
- REELCRAFT Base Assembly (600029)
- BRENNAN INDUSTRIES 12MJ-08MORB Straight Long (3.58 OAL) (6400-L-12-08-O)
- CAMOZZI Usa Manual / Mechanical Valves (338-945TF)
- VIBCO Pneumatic Vibrator, 242 lb, 9000 vpm, 80psi (55-1)
- VIBCO Pneumatic Vibrator, 450lb, 18,000vpm, 80psi (KA-1-3/8)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (V-100)
- VIBCO Pneumatic Vibrator, 480 lb, 5200 vpm, 80psi (BVS-250)
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (50-2)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (V-130)
- VIBCO Pneumatic Vibrator, 5400 vpm (55-1S)
- Vibco Vibrators