Shop All Vibrators
Vibco
Electric Vibrator, 1.12 A, 115VAC, 1 Phase
Mfr # SPR-40
Zoro # G2407885
original price:
$415.85
5% off
new price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Compact
- Power Source Electric
- Force Rating 25 lb.
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7" |
Overall Width | 6" |
Overall Height | 4-1/4" |
Mount Hole Center-to-Center Width | 5 in |
Mount Hole Size | 3/8 inx 1/2 in |
Mount Hole Center-to-Center Length | 5.88 in |
Description
Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 25 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Fan-Cooled, Sound Level 45 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 250 lb, Full Load Current 1.4 A, Overall Length 7 in, Overall Width 6 in, Overall Height 4.25 in, Standards ASME, ASTM, Weight 7.5 lb, Horsepower Rating 0.02 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Ext Hndl Shaft Csa 10X10 200Mm (EHS20A)
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B54)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPC-23-23-F)
- RECTORSEAL Anti Sieze Compound, Break Out, 8 oz. (73551)
- VIBCO Electric Vibrator, 1.2/0.6 A, 230/460VAC, 3 Phase (4P-1000-3)
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (50-2)
- VIBCO Pneumatic Vibrator, 5400 vpm (55-1S)
- VIBCO Pneumatic Vibrator, 1050 lb, 3600vpm, 80psi (BVS-570)
- VIBCO Electric Vibrator, 25/13 A, 12VDC, 1 Phase (DC-700)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000 vpm (VC-130)
- VIBCO Electric Vibrator, 5.0/2.5 A, 230/460VAC, 3 Phase (2P-3500)
- Vibco Vibrators