Shop All Vibrators
Vibco
Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase
Mfr # 2PX-200-3-230V
Zoro # G8151333
product price: $1,602.99
/ea
Free Shipping & Returns
$1,602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Explosion Proof
- Power Source Electric
- Force Rating 150 to 450 lb
- Voltage 230/460VAC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 14-7/8" |
Overall Width | 6-3/4" |
Overall Height | 5-1/4" |
Mount Hole Size | 1/2 in x 1/2 in |
Mount Hole Center-to-Center Length | 11.75 in |
Mount Hole Center-to-Center Width | 5.5 in |
Description
Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 450 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 60 dBA, Power Source Electric Motor, Operating Voltage 230V AC, Maximum Bin Weight Capacity 4,500 lb, Full Load Current 1 A, Overall Length 14.88 in, Overall Width 6.75 in, Overall Height 5.25 in, Standards Class I, Group C and D, Division 1 Temp. Code T3, Weight 47 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces LINK-BELT 76J0551, Return Line, 5 micron, Outside-In (MF0062945)
- LOC-LINE 90 Degree Round Nozzle, 1/8In, PK20 (49440)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (60BS18H X 1 1/4)
- SKF SKF 6203ZJEM, Single Row Ball Bearings (6203ZJEM)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000 vpm (VC-130)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (V-130)
- VIBCO Electric Vibrator, 0.5 A, 115VAC, 1 Phase (2P-75-1)
- VIBCO Pneumatic Vibrator, 160lb, 10,000vpm, 80psi (VS-160)
- VIBCO Pneumatic Vibrator, 1000 lb, 4000vpm, 80psi (VSP-510)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60HD)
- DWYER INSTRUMENTS Electric Bin Vibrator, Electric Bin Vibrator (EBV-3)
- Vibco Industrial Vibrators