Shop All Vibrators
Vibco
Electric Vibrator, 0.7/0.32 A, 115VAC, 1 Phase
Mfr # SPWT-21
Zoro # G3092704
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Compact
- Force Rating 20 lb.
- Power Source Electric
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5-3/8" |
Overall Width | 5-1/2" |
Overall Height | 6-1/2" |
Mount Hole Size | 3/8 in x 5/8 in |
Mount Hole Center-to-Center Width | 4.75 in |
Mount Hole Center-to-Center Length | 2.75 in |
Description
Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 20 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 45 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 200 lb, Full Load Current 0.7/0.32 A, Overall Length 5.38 in, Overall Width 5.5 in, Overall Height 6.5 in, Standards ASME, ASTM, Weight 7 lb, Horsepower Rating 0.02 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 28 # of Teeth (40B28F-5/8)
- INA Needle Brg, Drawn Cup, Bore 0.750 In (SCE128)
- SMC Blanking Plate, For SY9000 Manifold (SY9000-26-1A)
- PIX V-Belt, 3L Wrapped, 3/8 X 28 (3L280)
- VIBCO Vibrator, Hydraulic (B-250)
- VIBCO Electric Vibrator, 5.0/2.5 A, 115/230VAC, 1 Phase (2PX-450-1)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (10-1-1/4)
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BVS-130)
- VIBCO Pneumatic Vibrator, 600 lb, 5500 vpm, 80psi (BVS-320)
- VIBCO Electric Vibrator, 0.5 A, 115VAC, 1 Phase (2P-75-1)
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (50-2)
- Vibco Industrial Vibrators