Shop All Vibrators
Vibco
Electric Vibrator, 0.7 A, 460VAC, 3 Phase
Mfr # 2P-100-3-460V
Zoro # G3016431
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty
- Power Source Electric
- Force Rating 100 to 175 lb.
- Voltage 460VAC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8-3/16" |
Overall Width | 4-1/8" |
Overall Height | 5" |
Mount Hole Center-to-Center Length | 4.81 in |
Mount Hole Size | 5/16 in x 4 1/8 in |
Mount Hole Center-to-Center Width | 3 in |
Description
Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 175 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 63 dBA, Power Source Electric Motor, Operating Voltage 440/480V AC, Maximum Bin Weight Capacity 1,500 lb, Full Load Current 0.25 A, Overall Length 8.19 in, Overall Width 4.13 in, Overall Height 5 in, Standards ASME, ASTM, CE Certified, Weight 16 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC1010, 11.2 ton Capacity, 10.13 in Stroke, General Purpose Hydraulic Cylinder (RC1010)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B814BB553A)
- MI-T-M Safety Valve (22-0319)
- DAYTON Motor Brush (206NL)
- VIBCO Pneumatic Vibrator, 140lb, 15,000vpm, 60psi (BB-160)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (10-1-1/4)
- VIBCO Electric Vibrator, 5.0/2.5 A, 115/230VAC, 1 Phase (2PX-450-1)
- VIBCO Pneumatic Vibrator, 250 lb, 8500 vpm, 80psi (BBS-190)
- VIBCO Vibrator, Hydraulic (B-250)
- VIBCO Pneumatic Vibrator, 1000 lb, 4000vpm, 80psi (VSP-510)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-130)
- Vibco Vibrators