Shop All Vibrators
Vibco
Electric Vibrator, 0.30 A, 575VAC, 3 Phase
Mfr # 4P-350-3-575V
Zoro # G8061977
product price: $1,035.99
/ea
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty
- Force Rating 50 to 200 lb
- Power Source Electric
- Voltage 575VAC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 11-1/2" |
Overall Width | 5-3/4" |
Overall Height | 6-3/4" |
Mount Hole Center-to-Center Length | 4.5 in |
Mount Hole Center-to-Center Width | 7 in |
Mount Hole Size | 1/2 in x 5 in |
Description
Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 200 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 60 dBA, Power Source Electric Motor, Operating Voltage 575V AC, Maximum Bin Weight Capacity 3,000 lb, Full Load Current 0.3 A, Overall Length 11.5 in, Overall Width 5.75 in, Overall Height 6.75 in, Weight 37 lb, Horsepower Rating 0.25 hp, Adjustable Force Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 00158OT1B56-S, 1.5 HP, 1800 RPM, ODP, 56H FRAME, 115/208-230 VOLTS (00158OT1B56-S)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-2000,250 Teeth (W-2000)
- SMC Bulkhead Union, 5/32 in., TubexTube (KQ2E03-00A)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (670040032)
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi (BV-190)
- VIBCO Electric Vibrator, 1.3 A, 115VAC, 1 Phase (SCR-100)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (BBS-100)
- VIBCO Electric Vibrator, 5.0/2.5 A, 230/460VAC, 3 Phase (2P-3500)
- VIBCO Pneumatic Vibrator, 2000 lb, 4000vpm, 80psi (CCF-2000)
- VIBCO Pneumatic Vibrator, 450lb, 18,000vpm, 80psi (KA-1-3/8)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - VS-250 (VS-250)
- Vibco Vibrators