Shop All Automotive Air Conditioning Compressors & Clutches
Viar
VIAR 97 97C Compressor Kit
Mfr # 97
Zoro # G503736953
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viar
- MFR # 97
- Zoro # G503736953
- UPC # 818114000973
- Country of Origin United States
- Category Automotive Air Conditioning Compressors & Clutches
Description
VIAIR 90 Series compressors offer a light duty solution for smaller air requirements and are meant to fill no larger than a 1.0 gallon air tank. Multiple duty cycle, mounting, compressor finish and intake options are available depending on model.
Installation instructions included.
Check valve included.
12-Volt.
Permanent Magnetic Motor.
Duty Cycle: 10% @ 100 PSI.
Max. Working Pressure: 130 PSI.
Max. 12v Amp Draw: 12 Amps.
Max. 24v Amp Draw: 7 Amp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE, 4 PK (125367)
- HELLA BULB 6418 12V 5W SV8 (6418)
- HUMMINBIRD UC H7R2 Unit Cover f/HELIX 7 G4 Models (780044-1)
- ATTWOOD Attwood 2054-5 Vinyl Grab Handle - Black (2054-5)
- UNIVERSAL AIR COND Kenwor Peterb F691003 (CO4759C)
- FOUR SEASONS A/C Service Kits, 10706SK (10706SK)
- FOUR SEASONS FORD:HALLA HCC-RS20 (98322)
- DENSO A/C Compressor and Clutch, 471-7010 (471-7010)
- FOUR SEASONS Denso 10S15C Compressor W/ Clutch (198372)
- VEMO Clutch Radiator Fan, V30-04-1671 (V30-04-1671)
- INTERMOTOR A/C Clutch Relay, RY-345 (RY-345)
- Viar Automotive Heating & Air Conditioning