Shop All Automotive Air Conditioning Compressors & Clutches
Viar
VIAR 92 92C Compressor Kit
Mfr # 92
Zoro # G403737005
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viar
- MFR # 92
- Zoro # G403737005
- UPC # 818114000928
- Country of Origin United States
- Category Automotive Air Conditioning Compressors & Clutches
Description
VIAIR 90 Series compressors offer a light duty solution for smaller air requirements and are meant to fill no larger than a 1.0 gallon air tank. Multiple duty cycle, mounting, compressor finish and intake options are available depending on model.
Installation instructions included.
Mounting hardware included.
Vibration isolators included.
Remote mount air filter assembly.
Check valve included.
12-Volt.
Permanent Magnetic Motor.
Duty Cycle: 9% @ 100 PSI.
Max. Working Pressure: 120 PSI.
Max. Amp Draw: 10 Amps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 18x24x48 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725120)
- 3M Hook-and-Loop Disc Backup Pad, 3D, PK5 (02700)
- AUTOTEX Wiper Blade, Universal Crimped, Size 20 In (M5-20)
- ABSORBER Drying Cloth, 27 in x 17 in, PVA Material, Assorted Color, For Aluminum/Metal/Rubber (51149)
- VEMO Clutch Radiator Fan, V30-04-1671 (V30-04-1671)
- FOUR SEASONS A/C Service Kits, 10706SK (10706SK)
- FOUR SEASONS Complete Air Conditioning Kit, 6918NK (6918NK)
- GPD New Compressor, 6511338 (6511338)
- UNIVERSAL AIR COND Sd7H15 V Std Or 8 Gr (CO4711C)
- UNIVERSAL AIR COND A/C Compressor Clutch Coil (CC4696C)
- UNIVERSAL AIR COND Universal Air Conditioning, Co11083C (CO11083C)
- Viar Automotive Air Conditioning Compressors & Clutches