Shop All Stationary Air Tanks
Viair
Viair IP68 Rated 24V Cooling Fan, 80mm
Mfr # 95824
Zoro # G6258639
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 95824
- Zoro # G6258639
- UPC # 818114008795
- Country of Origin China
- Category Stationary Air Tanks
Details
Item | Viair IP68 Rated 24V Cooling Fan,80mm |
Description
Viair IP68 Rated 24V Cooling Fan,80mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 17X35X8-RLS35-S (17X35X8-RLS35-S)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- SKF SKF-6024, Single Row Ball Brgs, 6024 (6024)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- VIAIR Tire Gauge, Boot, 0 to 15 psi, 2" (90058)
- VIAIR Amp Mini ANL Fuse, 10pcs./ Bulk Pack, 40 (92963BP)
- VIAIR Direct Inlet Air Filter Assembly, Black M (92636)
- VIAIR Direct Inlet Air Filter Assembly, Black P (92633)
- VIAIR Male 1/4" NPT to 1/4" Compression Fittng (92837)
- VIAIR Compression Fittng, Male 1/2" NPT to 3/8" (92836)
- VIAIR Direct Inlet Air Filter Assembly, Metal H (92630)
- Viair Air Compressor Accessories