Shop All Stationary Air Tanks
Viair
Viair IP68 Rated 12V Cooling Fan, 80mm
Mfr # 95812
Zoro # G6258684
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With compressor
- Material plastic
- Max. Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viair
- MFR # 95812
- Zoro # G6258684
- UPC # 818114008788
- Country of Origin China
- Category Stationary Air Tanks
Details
Item | cooling fan |
For Use With | compressor |
Material | plastic |
Max. Voltage | 12 |
Description
Viair IP68 Rated 12V Cooling Fan,80mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Inlet, 18405 (18405)
- BESTORQ Double Side V Belt, 92 in Outside Length, 1/2 in Top Width, 1 Ribs (AA90)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 287898, Pressure Line, 25 micron, Outside-In (MF0579381)
- PIX Belt, A/4L, 1/2 x 47 in. OC (A45/4L470)
- VIAIR Reducer, 3/8" F NPT to 1/4" F NPT (92843)
- VIAIR Amp Mini ANL Fuse, 4pcs./ Blister Pack, 40 (92963)
- VIAIR Tire Gauge, Hose, 0 to 35 psi, Storage P (90057)
- VIAIR Male 1/4" NPT to 1/4" Compression Fittng (92837)
- VIAIR Male 1/4" to 1/4" F Check Valve, NPT (92832)
- VIAIR Sngl Needle Gauge, Black Face, Illuminated (90090)
- VIAIR Tire Gauge, Boot, 0 to 15 psi, 2" (90058)
- Viair Air Compressor Accessories