Shop All Multi-purpose Air Hoses
Viair
Viair 00043 Inflation Kit with 2.5 in. Mechanical Gauge Tire Gun 150 PSI 30 ft. Hose Carry Bag
Mfr # 43
Zoro # G703920381
product price: $108.99
/ea
Free Shipping & Returns
$108.99
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
- Brand Viair
- MFR # 43
- Zoro # G703920381
- UPC # 818114000447
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
VIAIR offers the most complete line of air compressors & air accessories for both the on-and off-road markets available anywhere. VIAIR compressors and components are used in the OEM segment, 4x4 & Sport Air Suspension and have become the industry standard for both 12- and 24-volt automotive applications worldwide. VIAIR compressors are currently being used in every corner of the Globe, even in the worldís harshest environments from arctic climates to the worldís harshest deserts, from North America to Europe, Africa, Asia, and even Australia. VIAIR is recognized by its customers and peers alike as the leading manufacturer of high performance air compressors for mobile pneumatic applications. Our goal is to consistently deliver performance, reliability and value to our customers; providing the ultimate Vital Air Source - the heart of any mobile pneumatic system to our valued partners worldwide. Inflation Kit w/2.5in. Mechanical Gauge Tire Gun, 150 PSI, 30ft. Hose, Carry BagLength: 10 Width: 4 Height: 6
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
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., ABEC 1 (R4A 2RS PRX)
- LUBRIMATIC Grease Gun Fitting Kit, Steel, 12000 psi (05-060)
- GATES PowerGrip HTD Belts, 830-5M-25 (830-5M-25)
- TRIM Cutting Oil, 5 gal. (OM287/5)
- PRIMEFIT 1/4" x 1/4" Push On Barb Hose Splicer, 25PCS (HRK14P14P-B25-P)
- CONTINENTAL 3/8" x 50 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (20071009)
- DIXON Self-Storing Air Hose, 1/4 in Nominal, MNPT End Style, 25 ft L, 145 psi Working, Polyurethane, Domes (PU1425)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 140 psi Red (JKR07530-100-77-G)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZB02520-15-41-G)
- LEGACY MFG. CO. Legacy Mfg. Co. LEG-HFZ38100YW2 Flexzilla 0.38 in. x 100 ft. Air Hose (LEG-HFZ38100YW2)
- CONTINENTAL 1" x 50 ft EPDM Coupled Air Hose 200 psi Black (HZB10020-050-11-G)
- Viair Air Hoses