Shop All Multi-purpose Air Hoses
Viair
Viair 00034 30 ft. Primary Coil Hose with Quick Connect Couplers
Mfr # 34
Zoro # G403920322
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 34
- Zoro # G403920322
- UPC # 818114000348
- Country of Origin United States
- Category Multi-purpose Air Hoses
Description
VIAIR offers the most complete line of air compressors & air accessories for both the on-and off-road markets available anywhere. VIAIR compressors and components are used in the OEM segment, 4x4 & Sport Air Suspension and have become the industry standard for both 12- and 24-volt automotive applications worldwide. VIAIR compressors are currently being used in every corner of the Globe, even in the worldís harshest environments from arctic climates to the worldís harshest deserts, from North America to Europe, Africa, Asia, and even Australia. VIAIR is recognized by its customers and peers alike as the leading manufacturer of high performance air compressors for mobile pneumatic applications. Our goal is to consistently deliver performance, reliability and value to our customers; providing the ultimate Vital Air Source - the heart of any mobile pneumatic system to our valued partners worldwide.
When you need a reliable and steady supply of compressed air, we have the ideal, superior quality selection of Air Compressors for you. Power your tools and devices by selecting the one that suits your requirements.
Features- 0-200 PSI
- Close-Ended 1/4" Quick Connect Coupler
- Coil Hose
- PU, Inside braided
- Quick Connect Coupler on both ends
- Size: 30 ft.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 10mm, Industry 6000-JEM (6000 JEM)
- ENERPAC FZ1055, High Pressure Fitting, Adapter, 10,000 psi, Connection 3/8" NPTF Female to 1/4" NPTF Male (FZ1055)
- INTERSTATE PNEUMATICS 3/8 Inch CV Joint Boot Clamp Crimper with Cutter (H13)
- DAYTON Motor Dual Run Cap, 80/10 MFD, 370V, Round (6FLR7)
- MI-T-M 3/8" x 25 ft Air Hose (15-0269)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-25-41)
- GROTE Rubber Air Hose End, Spring Guard, PK2 (81-0115-SPR)
- EAGLE Bulk PVC Discharge Hose, 2"x300ft. (008-0326-0080I)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-05-13)
- CONTINENTAL 1/2" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-100)
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-03-13)
- Viair Multi-purpose Air Hoses