Shop All Portable Electric Air Compressors
Viair
Ultra-Light Duty Onboard Air System, 12V
Mfr # 10000
Zoro # G6258709
Free Shipping & Returns
$191.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Air Tank, Compression Fitting, Drain Cock, Pressure Switch, Safety Valve
- Overall Length 5.49 in
- Overall Height 4.72 in
- Weight 13 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viair
- MFR # 10000
- Zoro # G6258709
- UPC # 818114002113
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 5.49 in |
Overall Height | 4.72 in |
Overall Width | 3.15 in |
Inlet Size | 1/8 in |
Air Tank Size | 1 gal |
Description
Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Horizontal, Output Power 0.21 hp, Free Air Flow Rate 0.54 cfm, Maximum Operating Pressure 105 psi, Air Tank Size 1 gal, Input Voltage 12V DC, Current Rating 13.0 A, Sound Level 78 dB, Weight 13 lb, Free Air Flow Rate @ Maximum Pressure 0.48 cfm @ 100 psi, Pump Type Reciprocating, Number of Stages 1, Motor Type Permanent Magnetic Motor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coil Kit, 24 Volt DC, Small Wire, L Series (K593014)
- DIXON MNPT, 3/8"xHose, Barb, 3/8" (1020606C)
- ELESA Oil level indicators, HCX.127-M10 (HCX.)
- LOC-LINE Flare Nozzle, Black, 3", PK20 (69547-BLK)
- VIAIR 1.5 Gal PlugNPlay On Demand Air Systems 12V, 120 PSI Kit (20004)
- VIAIR Silver Compressor Kit, 12V, 15Prcnt Duty, S (10014)
- VIAIR Tank 2gal. Fast-Fill-200 Air Source Kit (20007)
- VIAIR Dual Platinum 425C Onboard Air System 175 PSI, 480 CFM, 58 Amp, 12V, 25 Gal Tank (20075)
- VIAIR Ultra Duty Onboard Air System, 12V, 200psi (20001)
- VIAIR Hardmount Compressor Kit, 12V, 100Prcnt Du (45042)
- VIAIR Portable Compressor Kit, 12V, 60psi, for Up (85)
- Viair Air Compressors