Shop All Stationary Air Tanks
Viair
Tire Gauge, Hose, 0 to 100 psi, Storage
Mfr # 90073
Zoro # G6256697
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 90073
- Zoro # G6256697
- UPC # 818114000737
- Country of Origin China
- Category Stationary Air Tanks
Details
Item | Tire Gauge,Hose,0 to 100 psi,Storage |
Description
Tire Gauge,Hose,0 to 100 psi,Storage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (114152.00)
- PATRIOT Valve(2) Manifold with Hose Set, Brass (22633)
- DAYTON Motor, PSC, 1/2 HP, 1650,115/230V, 48Y, OAO (4HZ63BG)
- ENERPAC MZ1002, 5" LOCK-ON EXTENSION TUBE (MZ1002)
- VIAIR Moisture Resistant Fuse Holder, 20-Amp/16 (92945)
- VIAIR Leader Hose, 3/8" SS, Check Valve, 3/8 (92791)
- VIAIR SS Braided Leader Hose, 1/8"M to 1/4"F Sw (92801)
- VIAIR Direct Inlet Air Filter Assembly, Gray Pl (92620)
- VIAIR Illuminated Dash Panel Gauge Kit, 150 psi (10061)
- VIAIR Dual Stage Air Filter Elements, 5pcs. (92618)
- VIAIR Dual Needle Gauge, White Face, Illuminated (90083)
- Viair Stationary Air Tanks