Shop All Stationary Air Tanks
Viair
Tire Gauge, Boot, 0 to 15 psi, 2"
Mfr # 90058
Zoro # G6256609
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 90058
- Zoro # G6256609
- UPC # 818114000584
- Country of Origin China
- Category Stationary Air Tanks
Details
Item | Tire Gauge,Boot,0 to 15 psi,2" |
Description
Tire Gauge,Boot,0 to 15 psi,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 6600 Series (6602-8-10)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6205NSE)
- CHICAGO DIE CASTING PULLEY 4 STEP X 5/8"" (1416)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (85X130X12 CRW1 R)
- VIAIR Dual Stage Air Filter Elements, 5pcs. (92618)
- VIAIR Sngl Needle Gauge, Whte Face, 160 psi, 1.5" (90084)
- VIAIR SS Braided Leader Hose, Check Valve, 1/4 (92805)
- VIAIR Amp Mini ANL Fuse, 10pcs./ Bulk Pack, 60 (92967BP)
- VIAIR Dual Needle Gauge, White Face, Illuminated (90083)
- VIAIR Check Valve F to 1/8"M, NPT, OD 16mm, 1/8" (92825)
- CAMPBELL HAUSFELD Campbell Hausfeld Air Receiver Surge Tank AR8023, Vertical, 60 Gal. (AR8023)
- Viair Air Compressor Accessories