Shop All Stationary Air Tanks
Viair
Tire Gauge, 0 to 35 psi, 2"
Mfr # 90056
Zoro # G6256618
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal; glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 90056
- Zoro # G6256618
- UPC # 818114000560
- Country of Origin China
- Category Stationary Air Tanks
Details
Item | tire gauge |
Material | metal; glass |
Description
Tire Gauge,0 to 35 psi,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 80/7.5 MFD, 370V, Round (2MEG3)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 7/8 in ID x 1.498 in OD x 1/4 in W, Nitrile Lip (8702)
- ALEMITE Grease Fitting Zerk, 6mmx1 Taper Thread (A2106)
- MILLENNIUM FILTER Hydraulic Filter, replaces KAYDON KF601810, Return Line, 10 micron (ZX-KF601810)
- VIAIR Female Tee/Billet Manifold, 1/4"F X1/4"F (92821)
- VIAIR Dual Needle Gauge, White Face, Illuminated (90083)
- VIAIR Inflation Kit, 2.5" Mechanical Gauge Ti (00047)
- VIAIR Moisture Resistant Fuse Holder, 20-Amp/16 (92945)
- VIAIR Direct Inlet Air Filter Assembly, Gray Pl (92620)
- VIAIR SS Braided Leader Hose, 1/8"M to 1/4"F Sw (92801)
- VIAIR Remote Inlet Air Filter Assembly, Gray Pl (92622)
- Viair Stationary Air Tanks