Shop All Stationary Air Tanks
Viair
Tire Gauge, 0 to 100 psi, 2"
Mfr # 90072
Zoro # G6256539
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal; glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 90072
- Zoro # G6256539
- UPC # 818114000720
- Country of Origin China
- Category Stationary Air Tanks
Details
Item | tire gauge |
Material | metal; glass |
Description
Tire Gauge,0 to 100 psi,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC 3.3 In Motor, 1/30-1/125 HP, 115V, CW (D532)
- INGERSOLL-RAND Heatless Air Dryer, 3 cfm, 200 psi Max. (DA5IM)
- MAIN FILTER Hydraulic Filter, replaces TEREX H18628, 10 micron, Outside-In, Glass (MF0615536)
- SMC Exhaust Port Flow Control, 1/8 In. R(PT) (ASN2-01)
- VIAIR Stainless Steel Braided PTFE Leader Hose (92789)
- VIAIR Check Valve IG Series, NPT to JIC, 1/4" (92830)
- VIAIR Female NPT to 1/4" Compression Fitting (92838)
- VIAIR Heavy Duty Universal Mounting Bracket, Fi (95900)
- VIAIR Amp Mini ANL Fuse, 10pcs./ Bulk Pack, 40 (92963BP)
- VIAIR Leader Hose, 3/8" SS, 3/8"F to 3/8" M, N (92795)
- INDUSTRIAL GOLD 80 Gallon, Horizontal, 200Psi Asme/Crn Rated Air Receiver (80HNTPBKWR)
- Viair Air Compressor Accessories