Shop All Stationary Air Tanks
Viair
Tire Gauge, 0 to 100 psi, 1.5"
Mfr # 90071
Zoro # G6256076
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 90071
- Zoro # G6256076
- UPC # 818114000713
- Country of Origin China
- Category Stationary Air Tanks
Details
Item | Tire Gauge,0 to 100 psi,1.5" |
Description
Tire Gauge,0 to 100 psi,1.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932664Q, Pressure Line, 10 micron, Outside-In (MF0059806)
- BAILEY HYDRAULICS Solid Steel Shaft Collars: 1" Id, 1 5/8" Od, 5/8" Width, 136015 (136015)
- DYNABRADE Shield (02679)
- PARKER Reservoir Breather, 1 In NPT, 9 In L (934332T)
- VIAIR Check Valve 3/8"F to 3/8" M, NPT (92833)
- VIAIR Inflation Kit, 2.5" Mechanical Gauge Ti (00047)
- VIAIR Tank 1 gal., Four 1/4" NPT Ports, 150 psi (91014)
- VIAIR SS Braided Leader Hose, 1/4"M to 1/4"M, NP (92804)
- VIAIR Reducer, 3/8" M NPT to 1/4" M NPT (92840)
- VIAIR Heavy Duty Relay, 24V, 40A-24V, 40-Amp (93979)
- QUICK PRODUCTS Quick Products QP-QCBPGF Quick Connect Air Compressor Irrigation Blow Out Fitting - Female (QP-QCBPGF)
- Viair Air Compressor Accessories