Shop All Brass Pipe Fittings
Viair
Tank Port Fittings Kit, For 200 psi Rated
Mfr # 90004
Zoro # G6257537
product price: $13.50
/ea
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Pipe Size (Fittings) 1/4" Plugs, 1/4" Drain Cock, 1/4" Compression Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 90004
- Zoro # G6257537
- UPC # 818114009068
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" Plugs, 1/4" Drain Cock, 1/4" Compression Fitting |
Details
Item | Tank Port Fittings Kit |
Max. Pressure | 250 psi |
Description
Tank Port Fittings Kit,For 200 psi Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-GN1AE35XKABCP)
- WATTS Pressure Regulator, 1/4 In, 3 to 50 psi (1/4 LF 26AB)
- ARMACELL 7/8" Id X 1" Armaflex Pipe Insul. 90/Ctn (APT07810)
- GROHE Universal Extension Starlight Chrome (45439000)
- VIAIR M Plugs, 5 Piece Pack, 1/4" NPT (90003)
- VIAIR Air Locker 5 pcs.Tank Fittings Kit, 1/4" (90006)
- VIAIR Tank Port Fittings Kit, For 150 psi Rated (90005)
- ZORO SELECT Low Lead Brass Forged Street Elbow, 1/8" Pipe Size (706216-02)
- LAVI INDUSTRIES Lavi 1-1/2 in. Polished Brass Ball Head Finial (00-604-112)
- MIFAB CONTINUOUS FLOW TRAP SEAL PRIMER WITH 1/2 IN. CONNECTIONS Chrome Plated (MI-TSP-1)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 1/8 in, NPT (ZUSA-PF-10611)
- Viair Fittings