Shop All Brass Pipe Fittings
Viair
Tank Port Fittings Kit, For 150 psi Rated
Mfr # 90005
Zoro # G6257564
product price: $13.50
/ea
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 1/4" Plugs, 1/4" Drain Cock, 1/4" Compression Fitting
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 90005
- Zoro # G6257564
- UPC # 818114000058
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" Plugs, 1/4" Drain Cock, 1/4" Compression Fitting |
Details
Item | Tank Port Fittings Kit |
Max. Pressure | 175 psi |
Description
Tank Port Fittings Kit,For 150 psi Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Iron Plains Wading Pool Lrg Rect Lav (20212-P5-0)
- MOEN Handle Kit, 40085 (40085)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 1/4 in Pipe Size (438212)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3199 12 13)
- VIAIR Viair 11402-BP 0.25 x 0.25 in. Straight Union - 10 Piece (11402-BP)
- VIAIR M Plugs, 5 Piece Pack, 1/4" NPT (90003)
- VIAIR Air Locker 5 pcs.Tank Fittings Kit, 1/4" (90006)
- VIAIR Tank Port Fittings Kit, For 200 psi Rated (90004)
- JMF 1/4 in. Flare X 1/4 in. D MPT Brass 90 Degree Elbow (4506127)
- PARKER Brass Extruded Street Elbow, 90 Degrees, MNPT x FNPT, 3/8" x 1/4" Pipe Size (VS2202P-4-6)
- SIAM 3/4 Tee, Lead Free Brass, FNPT, 125 PSI (XNL106-12)
- Viair Fittings