Shop All Portable Electric Air Compressors
Viair
Tank 2gal. High-Flow-200 Air Source Kit
Mfr # 20008
Zoro # G6256469
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Includes Air Tank, Compression Fitting, Drain Cock, Pressure Switch, Safety Valve
- Overall Length 19.7 in
- Overall Height 13.94 in
- Weight 22.95 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 20008
- Zoro # G6256469
- UPC # 818114003080
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 19.7 in |
Overall Height | 13.94 in |
Overall Width | 5.9 in |
Air Tank Size | 2 gal |
Inlet Size | 1/2 in |
Description
Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Horizontal, Output Power 0.37 hp, Free Air Flow Rate 1.13 cfm, Maximum Operating Pressure 200 psi, Air Tank Size 2 gal, Input Voltage 12V DC, Current Rating 23.0 A, Sound Level 75 dB, Weight 22.95 lb, Free Air Flow Rate @ Maximum Pressure 0.51 cfm @ 200 psi, Pump Type Reciprocating, Number of Stages 1, Motor Type Permanent Magnetic Motor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Pump, Air Hydraulic, Steel Reservoir, 5 qt. (15920)
- BAILEY HYDRAULICS Ball Joints Rod End 3/8-24 Male Stud 3/8-24 Female With Dirt Shield (170107)
- FESTO Standards-Based Cylinder DSBC-40-250-PPVA-N3 (DSBC-40-250-PPVA-N3)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3203A03AH, Pressure Line, 3 micron (ZX-HP3203A03AH)
- VIAIR Silver Compressor Kit, 12V, 100Prcnt Duty (35030)
- VIAIR Tank 1.5gal Air Source Kit Fast Fill-120 (20003)
- VIAIR Dual Chrome 400C Value Pack, 150 psi, 400C (40013)
- VIAIR Dual Stealth Black, Gen 2, Value Pack, Ma (48542)
- VIAIR Silver Compressor Kit, 12V, 100Prcnt Duty (45040)
- VIAIR Single 444 High Performance Stealth Black Compressors, 200PSI (444SB)
- SPEEDAIRE Air Compressor (787U80)
- Viair Air Compressors