Shop All Portable Electric Air Compressors
Viair
Single Stealth Black 485 Viair Mounted System, 200PSI
Mfr # 485SB01
Zoro # G911632687
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Max. Pressure 200 PSI
- Overall Length 10.63 in
- Overall Width 4.1 in
- Features – (1) 485C Stealth Black Compressor w/ Thermal Overload Protector – Complete wiring harness with 35A Micro Relay and 40A Maxi Blade Fuse – Rocker Switch 4-Pin 35A w/ LED Light Indicator – 8-Port Billet Manifold – Pro Series Air Source Relocation Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 485SB01
- Zoro # G911632687
- UPC # 818114002922
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 10.63 in |
Overall Width | 4.1 in |
Details
Voltage | 12V DC |
Max. Pressure | 200 PSI |
Features | – (1) 485C Stealth Black Compressor w/ Thermal Overload Protector – Complete wiring harness with 35A Micro Relay and 40A Maxi Blade Fuse – Rocker Switch 4-Pin 35A w/ LED Light Indicator – 8-Port Billet Manifold – Pro Series Air Source Relocation Kit |
Finish | Black |
Application | Universal |
Description
The Single VIAIRMounted Systems VMS offer a complete single-compressor onboard air solution optimized for high flow and off-road tire inflation. The components deliver flexible mounting options that result in a compact and efficient system tailored for the adventurer.
- •complete single-compressor onboard air solution optimized for high pressure air tool use and off-road tire inflation
- •Optimized for long life, high flow, and consistent pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fixed Bore 2 Groove Standard V-Belt Pulley 2.65" OD (2BK2534)
- BOSTON GEAR RackGear, 20PA, 16DP, Steel, 4ft long (L2016-4)
- ZORO SELECT Hose Clamp, 3-3/4 to 4-1/16In, SAE 375, PK5 (300110375)
- BOSTON GEAR Speed Reducer, Indirect Drive, 15:1 (726-15-G)
- VIAIR Ultra Duty Onboard Air System, 12V, 200psi (20001)
- VIAIR IG Series Compressor Kit, 24V, Intercooler (33058)
- VIAIR Quarter Duty Onboard Air System, 12V, 120P (10002)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (40043)
- VIAIR Silver Compressor Kit, 24V, 33Prcnt Duty, S (32538)
- VIAIR Cross Country 200 PSI Constant Duty OBA (50025)
- VIAIR High Pressure 2 On 2, Universal, Two 380 (30018)
- Viair Air Compressors