Shop All Portable Electric Air Compressors
Viair
Single 485 High Performance Stealth Black Compressors, 200PSI
Mfr # 485SB
Zoro # G811632688
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Max. Pressure 200 PSI
- Overall Length 10.63 in
- Overall Width 4.1 in
- Features – (1) 485C Stealth Black Compressor w/ Thermal Overload Protector – (1) Stainless Steel Braided Leader Hose w/ Inline Check Valve – (1) Air Filter Assembly – (1) Spare Air Filter Element – (1) Set of Nuts, Bolts, Washers and Lock Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 485SB
- Zoro # G811632688
- UPC # 818114002915
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 10.63 in |
Overall Width | 4.1 in |
Details
Voltage | 12V DC |
Max. Pressure | 200 PSI |
Features | – (1) 485C Stealth Black Compressor w/ Thermal Overload Protector – (1) Stainless Steel Braided Leader Hose w/ Inline Check Valve – (1) Air Filter Assembly – (1) Spare Air Filter Element – (1) Set of Nuts, Bolts, Washers and Lock Washers |
Finish | Black |
Application | Universal |
Description
VIAIRMounted Systems VMS Single Compressor Kit provides the core component of the system, optimized for long life, high flow, and consistent pressure. Designed to pair with our installation kit to create the ultimate air solution for your vehicle.
- •Single Compressor Kit provides the core component of the system
- •Optimized for long life, high flow, and consistent pressure
- •Designed to pair with our installation kit to create the ultimate air solution for your vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Bushing Qd, E 2 1/4 (E 2 1/4)
- SKF SKF 6207C3, Single Row Ball Bearings (6207C3)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3 (50000N-12-3/8-PK3)
- FESTO Multiple Distributor QSLV3-1/4-10 (QSLV3-1/4-10)
- VIAIR Constant Duty ADA System, Universal-Mount (45055)
- VIAIR Expedition HighPressure OBA 200 PSI, For Up to 37 Tires (50005)
- VIAIR 98C Stealth Black Compressor Kit wOmega Sytle Mounting Bracket 12V, 10 Duty, IP54 (91)
- VIAIR Ultra Duty Onboard Air System, 12V, 200psi (20001)
- VIAIR Chrome Compressor Kit, Omega Mnt Brckt (10016)
- VIAIR Dual Chrome 400C Value Pack, 150 psi, 400C (40013)
- CRAFTSMAN Hotdog Air Compressor, 3GAL (CM0200341)
- Viair Air Compressors