Shop All Portable Electric Air Compressors
Viair
Single 444 High Performance Stealth Black Compressors, 200PSI
Mfr # 444SB
Zoro # G611632680
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Max. Pressure 200 PSI
- Overall Length 10.87 in
- Overall Width 4.2 in
- Application Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 444SB
- Zoro # G611632680
- UPC # 818114002878
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 10.87 in |
Overall Width | 4.2 in |
Details
Voltage | 12V DC |
Max. Pressure | 200 PSI |
Application | Universal |
Features | – (1) 444C Stealth Black Compressor w/ Thermal Overload Protector – (1) Stainless Steel Braided Leader Hose w/ Inline Check Valve – (1) Air Filter Assembly – (1) Spare Air Filter Element – (1) Set of Nuts, Bolts, Washers and Lock Washers |
Finish | Black |
Description
VIAIRMounted Systems VMS Single Compressor Kit provides the core component of the system, optimized for long life, high flow, and consistent pressure. Designed to pair with our installation kit to create the ultimate air solution for your vehicle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 20 ft Length, 300 psi (4420 OLP)
- SPEEDAIRE Latch Spring (TT2CU8801G)
- SUPERIOR PUMP Valve Check Univ 1-1/4And1-1/2 (99555)
- FESTO Filter Regulator LFR-D-MIDI (LFR-D-MIDI)
- VIAIR Stealth Black Compressor Kit, Gen 2, 12V (48502)
- VIAIR Dual Platinum, Gen 2, Value Pack, Matte B (48532)
- VIAIR Super Duty Onboard Air System, 12V, 150psi (10008)
- VIAIR Viair VIA45043 450P-A Automatic Portable Compressor Kit (VIA45043)
- VIAIR Automatic Portable Compressor Kit, 12V, 33 (40047)
- VIAIR Silver Compressor Kit, 24V, 33Prcnt Duty, S (32538)
- INDUSTRIAL AIR PortableAirCompressor, 120/240V, 30 gal., 1 (ILA1683066)
- Viair Air Compressors