Shop All Portable Electric Air Compressors
Viair
Silver Compressor Kit, 24V, 33Prcnt Duty, S
Mfr # 32538
Zoro # G6256943
product price: $271.50
/ea
Free Shipping & Returns
$271.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Overall Length 11.0 in
- Overall Height 9.0 in
- Weight 7.5 lbs
- Overall Width 7.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 32538
- Zoro # G6256943
- UPC # 818114003288
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 11.0 in |
Overall Height | 9.0 in |
Overall Width | 7.0 in |
Height | 6.75 in |
Width | 4 in |
Length | 8 in |
Details
Voltage | 24 |
Weight | 7.5 lbs |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Features | thermal overload switch |
Item | compressor |
dBA @ 3 Feet | 75 dB |
Application | general |
Description
Silver Compressor Kit,24V,33Prcnt Duty,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 21311 EK W33, Spherical Roller Bearings (21311 EK W33)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SCJT 1 3/16)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1/2-14, El (2049-8-8S)
- GATES PowerGrip Timing Belts, 240H100 (240H100)
- VIAIR Dual Chrome 400C Value Pack, 150 psi, 400C (40013)
- VIAIR Dual Platinum, Gen 2, Value Pack, Matte B (48532)
- VIAIR 2.0 Gal PlugNPlay On Demand Air Systems 12V, 150 PSI Kit (20006)
- VIAIR IG Series Compressor Kit, 12V, Intercooler (25050)
- VIAIR Chrome Compressor Kit, 3/8" Port, 12V, 33Pr (42042)
- VIAIR Portable Compressor Kit, 85P Compressor W (87)
- CALIFORNIA AIR TOOLS Portable 2 Gallon Steel Air Tank (CAT-AUX02S)
- Viair Portable Electric Air Compressors