Shop All Portable Electric Air Compressors
Viair
Silver Compressor Kit, 12V, 33Prcnt Duty, S
Mfr # 32530
Zoro # G6257013
product price: $259.95
/ea
Free Shipping & Returns
$259.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viair
- MFR # 32530
- Zoro # G6257013
- UPC # 818114003202
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Item | Silver Compressor Kit,12V,33Prcnt Duty,S |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Silver Compressor Kit,12V,33Prcnt Duty,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reel Pivot Base (600801)
- PARKER Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting (0.75DPSR03.00)
- DODGE Couplings/Flex Clutch, PX70 TAPER-LOCK FLG ASSY 1610 (PX70 TAPER-LOCK FLG ASSY 1610)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (30PT91)
- VIAIR Ultra Duty Onboard Air System, 12V, 200psi (20001)
- VIAIR Dual Stealth Black, Gen 2, Value Pack, Ma (48542)
- VIAIR Constant Duty ADA System, Universal-Mount (45055)
- VIAIR Dual Stealth Black 444C High-Performance (44442)
- VIAIR 380C Plug-N-Play Compressor, 12V, 200 PSI Rated with Alligator Clamps (38034)
- VIAIR Dual Chrome 380C Value Pack, 200 psi, 380C (38003)
- VIAIR Dual Chrome 444C High-Performance Value (44432)
- Viair Portable Electric Air Compressors